2-Function ABS Shower Column Riser with Diverter in Polished Chrome
Retro-Fit™ 2-Function ABS Shower Column Riser with Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction with ABS hand-shower holder
- 1" diameter tube
- Replaces standard wall shower arm outlet to allow for dual function Rain style overhead showerhead and hand-shower
- Manual 2-function diverter with ceramic disc cartridge for separate functions
- Showerhead, hand-shower and flexible shower hose not included, must be ordered separately
- NPT female inlet connection at top
- Showerhead, handshower and flexible shower hose not included, must be ordered separately
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Retro-Fit™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 18-57/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 23-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 23-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 18-57/64 in
- Showerhead Function:
- Dual
- Slide Bar Height:
- 23-1/2 in
- Spray Type:
- Jet, Rain
- WaterSense Labeled:
- No