30 in. Towel Bar in Polished Nickel
InstaView™ Door-in-Door® 30 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- Diameter of bar is 5/8"
- Brass construction
- Authentically Crafted in Piemonte, Italy
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- InstaView™ Door-in-Door®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Shelves:
- 4
- Overall Width:
- 32-5/64 in
- Projection:
- 2-1/8 in
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, SmartThinQ