Single Wall Mount Double Robe Hook in Polished Chrome
San Giovanni™ Single Wall Mount Double Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included
- 2 53/64" projection
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Overall Height:
- 3 in
- Overall Width:
- 3-61/64 in
- Projection:
- 2-53/64 in
- Width:
- 3-61/64 in