San Giovanni Transitional Bath 24 in. Towel Bar in Polished Chrome

Part #RA1486LIAPC  |  Item #7290281  |  Manufacturer Part #A1486LIAPC

$299.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Mounting hardware included
  • Diameter of bar is 5/8"
  • Authentically Crafted in Piemonte, Italy

Documents

Specifications

ADA Compliant: No

AMP: 15

Base Plate Height: 2-5/64 in

Base Plate Width: 2-5/64 in

CARB OTC LEED Compliant: No

Collection: San Giovanni Transitional Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Number of Shelves: 4

Overall Width: 26-5/64 in

Smart Home Compatibility: Amazon Alexa, Google Assistant