Two Handle Cross Floor Mount Filler in Polished Nickel
San Giovanni™ Two Handle Cross Floor Mount Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6.6 GPM at 60 PSI
- 1/2" female NPT inlet
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Kit includes ZA386 floor legs and A2302N exposed tub filler and handshower
- Ceramic disc cartridge for durability and long-lasting performance
- Floor mount exposed two handle tub filler with cradle and single-function handshower
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.6 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Number of Handles:
- Two Handle
- Spout Height:
- 33-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Massage, Rain
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in