10 gpm Wall Mount Exposed Tub Filler with Double Cross Handle in Polished Chrome
San Julio 10 gpm Wall Mount Exposed Tub Filler with Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center: 5-29/32"
- Includes wall unions
- Single-function brass hand shower
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
- Connections: 1/2" female NPT
- Hose length: 39-3/8"
- Flow rate: 10 gpm at 60 psi
- Reach: 6-33/64" from wall to spout outlet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Julio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- Height:
- 14 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- WaterSense Labeled:
- No