San Julio® Two Handle Bridge Kitchen Faucet in Satin Nickel

Part #RA1461LMWSSTN2  |  Item #4128018  |  Manufacturer Part #A1461LMWSSTN-2

$1,419.00 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® San Julio® Two Handle Bridge Kitchen Faucet in Satin Nickel /$1,419.00

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-15/32"
  • C-spout height: 13-15/16"
  • Supplies: 1/2" male
  • Flow rate: 1.5 gpm
  • Four holes required
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: San Julio®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 13-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: No

Kitchen Faucet Type: Bridge

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 9-3/8 in

Spout Reach: 8-15/32 in

Spout Swivel: 180°

Spout Type: High Arc, Swivel

Supply Lines Included: Yes

UL Listed: No