Shower Rail in Italian Brass
Shower Rail in Italian Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Porcelain cap on handle
- Solid brass construction
- Length can be cut down
- Sliding hand shower parking bracket
- 3/4 in. diameter bar
- Country style
- 24 in. total length
- Wall mounting
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Overall Height:
- 24 in
- Product Type:
- Slide Bar