Single Function Hand Shower in Satin Nickel
Signature Series Single Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass side rail with hand spray and hose
- Jet hand shower with check valve and flow restrictor
- Side rail: 29-1/2"
- 1/2" male x 1/2" female NPT brass cylindric wall outlet for hose
- - 16295: 59" flexible metal hose
- - 1690: Wall outlet
- Wall outlet: 1/2" male x 1/2" female NPT brass cylindric wall outlet for hose
- Brass double spiral flexible 58" hose
Specifications
- ADA Compliant:
- No
- AMP:
- 3.4
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 29-17/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 29-17/32 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in