Single Function Hand Shower in Polished Chrome
Miscelo™ Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 59" length metal hose
- Brass construction with 2.0 GPM ABS construction single-function hand-shower
- 6" center-to-center ± 3/4"
- - ZZ9841802 eccentric wall unions
- - ZZ9841702 wall mount hand-shower holder
- - CU212HB exposed thermostatic bathtub/shower mixer with hand-shower and hose
- Kit includes:
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Miscelo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-7/16 in
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- Spray Type:
- Full
- Trim Only:
- No
- Width:
- 7 in