Single Function Hand Shower in Tuscan Brass
Professional Series Single Function Hand Shower in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower face diameter: 3"
- Double spiral brass flexible hose
- Includes slide bar, single function hand shower, 59" flexible metal hose, and wall outlet
- Old Iron finish only available for 1301E
- White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
- 3" hand-shower face diameter
- - 1295: Wall outlet
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- Male
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 21-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Number of Holes:
- 3 Hole
- Pause Control:
- No
- Product Type:
- Hand Shower with Slide Bar
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Trim Only:
- No