Single Handle Bar Faucet in Unlacquered Brass

You last purchased this on
 
Perrin & Rowe®

Single Handle Bar Faucet in Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe®

Single Handle Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4700ULB2
  • Item #7318133
  • Manufacturer Part #U.4700ULB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction
  • CNC machined
  • Metal lever only
  • 1.8 GPM
  • 6" reach swivel C-spout
  • Matching bar/food prep faucet for U.4702
  • 1 3/4" max. installation depth on deck
  • Ceramic disc control cartridge
  • 3/8" female compression connections
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
14-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
6 in
Spout Type:
Swivel, Gooseneck
WaterSense Labeled:
No