Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

Part #RA4914LMSTN  |  Item #1705605  |  Manufacturer Part #A4914LMSTN

$505.00 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 174
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only) /$505.00

Product Details

  • Lever handle
  • Connections: 3/4"
  • Includes pre-set safety stop with override
  • Volume control(s) required
  • See page xxx for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: A4913BO and R1085BO Rough-in Valves

CARB OTC LEED Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-3/32 in

Escutcheon Width: 7-3/32 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No