Sink Hole Cover Satin Nickel
Sink Hole Cover Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Requires 2 1/2" clearance from backsplash to center of faucet hole
- Diameter: 2" to cover existing sink holes
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Faucet Hole Cover
- Fits Pipe Size:
- 2 in
- Product Type:
- Accessories