12 in. Shower Arm in Satin Nickel
This product has been replaced by
Manufacturer Part #1455/12STN
Cross Collection 12 in. Shower Arm in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customers can select designs to achieve the aesthetics and performance they desire - from traditional designs to sleek modern lines, and everything in between. Shower selections with style and quality as well as accessories that add a finishing touch to any decor.
- 12" shower arm extends horizontally to simulate a ceiling-mount installation
- The House of Rohl® brands bring the spa experience home with an exclusive and complete shower offering. Showerheads that deliver a decadent deluge. Hand showers and body sprays immerse the body in soothing rejuvenation.
- Escutcheon replacement part #: 1120E (FINISH)
- Escutcheon included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cross Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 12 in
- Diameter:
- 2-19/50 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 2-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - Maximum:
- 75 psi
- Shower Arm Reach:
- 12 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 2-19/50 in