36 in. Decorative Grab Bar with Knob Handle Slider in Matte Black
Spa 36 in. Decorative Grab Bar with Knob Handle Slider in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avanti and Lombardia escutcheon design
- Mounting hardware included
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Sliding hand-shower parking bracket with knob handle
- Brass construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Spa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 2-5/8 in