Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
Transitional Bath Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" centers
- 5 29/32" overall spout height
- Fixed spout
- Matching tub filler A3314IW
- 6 11/16" spout reach
- 1/2" NPT connectors
- 1/4-turn ceramic disc control cartridges
- 3 x 1 3/8" cutouts
- Brass construction
- 1.2 GPM
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Transitional Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 5-29/32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes