Trip Lever
Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Fits front and side installations on toilet tanks
- Brass construction
- Included in U.KIT112, U.KIT113, U.KIT132 and U.KIT133
- Use with U.2936WH or U.2866WH cistern tank
- Generic lever for ROHL Water Closet
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- U.2936WH and U.2866WH Cistern Tanks
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- WaterSense Labeled:
- No