Vacuum Breaker in Polished Chrome
Vacuum Breaker in Polished Chrome
Frequently Purchased Together
Product Details
- Connectors: 1/2" male x 1/2" female
- For use with hand shower wall outlets in tubs or exposed tub/cradle hand shower units
- Brass construction
Specifications
- Brand Model Compatibility:
- U.3018 and U.3019 Tub and Shower Mixers
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- WaterSense Labeled:
- No