2 gpm Bath and Shower Trim Kit with Double Lever Handle and Hand Shower in Polished Nickel
Verona™ 2 gpm Bath and Shower Trim Kit with Double Lever Handle and Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Includes showerhead, shower arm, pressure balance trim, and wall outlet
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- Trim Only:
- Yes
- WaterSense Labeled:
- No