4-Port Diverter Trim Only with Metal Lever Handle in Satin Nickel
This product has been replaced by
Manufacturer Part #A2912LMSTNTO
Verona 4-Port Diverter Trim Only with Metal Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes back plate, sleeve and dome with handle
- Trim only
- Brass construction
- See page xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Width:
- 4-1/2 in