8 gpm Tub Filler with Triple Lever Handle in Satin Nickel

You last purchased this on
 
ROHL®

Verona™ 8 gpm Tub Filler with Triple Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Verona™ 8 gpm Tub Filler with Triple Lever Handle in Satin Nickel

  • Fast #
  • Part #RA2701LMSTN
  • Item #3880828
  • Manufacturer Part #A2701LMSTN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center to center: 5-29/32" (± 5/16")
  • Includes wall union
  • Wall mount exposed 2 handle tub filler with cradle and single-function brass hand shower with metal insert
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Spout reach 6 33/64"
  • 8 GPM at 60 PSI
  • Flow rate: 8 gpm at 60 psi
  • Flexible hose length: 39-3/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Verona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
5-29/32 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Three Handle
Trim Only:
No
Tub Spout Reach:
3-5/8 in
WaterSense Labeled:
No