Shower Package with Single Cross Handle in Polished Chrome
Verona™ Shower Package with Single Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Includes showerhead, shower arm, pressure balance trim, and wall outlet
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- Trim Only:
- Yes
- WaterSense Labeled:
- No