Single Handle Volume Control Valve Trim in Polished Chrome
Verona™ Single Handle Volume Control Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
- Brass construction
- Backplate, sleeve and dome with cross or lever handle
- Must order AC27NBO rough valve to complete
- R1062BO
- Must order rough valve to complete
- See pages xxx-xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in;3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Flow Rate:
- 1.2 gpm
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No