Verona™ Two Handle Roman Tub Faucet in Polished Chrome

Part #RA2764LMAPC  |  Item #3546685  |  Manufacturer Part #A2764LMAPC

$1,146.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fixed spout
  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • 1/2" female NPT inlet
  • Spout height: 5-29/32"
  • Single-function brass hand shower with metal insert
  • Hose length: 6-1/2'
  • Flow rate: 6 gpm at 60 psi
  • Cutouts: 4 x 1-3/8"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Verona™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 6 gpm

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 5-29/32 in

Hose Length: 78-47/64 in

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Spout Height: 2-27/64 in

Spout Reach: 8-1/32 in

Spout Type: C-Spout

Tub Spout Reach: 8-1/32 in

Tub Spout Type: Diverter

Valve Size: 1/4 in