Two Handle Wall Mount Tub Filler in Polished Chrome
Verona™ Two Handle Wall Mount Tub Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-hole wall mount valves and spout
- Lever handles
- Hole cutouts: 3 x 1-3/8"
- 3/4" female NPT inlet
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Side valves: 3/4"
- Spout reach: 8-3/4" to 9-11/32"
- Spout connection and rough for wall valves are an integrated assembly - do not set finish wall until the rough assembly is installed
- Horizontal connection for hot and cold wall valves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Verona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/32 in
- WaterSense Labeled:
- No