Verona™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RA2707XMAPC2  |  Item #3881386  |  Manufacturer Part #A2707XMAPC-2

$386.25 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 1.2 gpm
  • Three-hole installation
  • Metal lever handles
  • Quarter-turn ceramic valves
  • Brass construction
  • Pop-up included
  • Brass construction
  • Matching tub filler A2764
  • 1.2 GPM

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Verona™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-15/64 in

Spout Reach: 5 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: No