Single Cross Handle Pressure Balancing Trim Only in Polished Nickel (Less Diverter)

This product has been replaced by

ROHL® Polished Nickel Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter)
ROHL® Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter) in Polished Nickel
Manufacturer Part #A1410XMPN
You last purchased this on
 
ROHL®

Viaggio Single Cross Handle Pressure Balancing Trim Only in Polished Nickel (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter)
ROHL® Tub and Shower Pressure Balancing Valve Trim with Brass Single Cross Handle (Less Diverter) in Polished Nickel
Manufacturer Part #A1410XMPN
ROHL®

Viaggio Single Cross Handle Pressure Balancing Trim Only in Polished Nickel (Less Diverter)

  • Fast #
  • Part #RA1400XMPN
  • Item #1705173
  • Manufacturer Part #A1400XMPN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim only
  • Pressure balance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Viaggio
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No