2 Robe Hook in Polished Nickel
Vincent™ 2 Robe Hook in Polished Nickel
Product Details
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vincent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-27/32 in
- Diameter:
- 2-7/16 in
- GSA Approved:
- No
- Height:
- 2-47/64 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-47/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-87/100 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438265165
- Valve Body Material:
- Brass
- Width:
- 3-3/4 in