ROHL®

Vincent 24 in. Towel Bar in Polished Nickel

Part #RVIN124PN  |  Manufacturer Part #VIN1/24PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Rectangular shaped bar
  • Projection: 3-11/32"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Vincent

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass, Zinc

Mount Type: Wall

Number of Bars: 1