ROHL®

Vincent Single Handle Bathtub and Shower Faucet in Satin Nickel (Trim Only)

Part #RA4014LVSTN  |  Manufacturer Part #A4014LVSTN

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handle
  • Includes trim plate and temperature control metal lever
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Includes extension kit
  • Must order R1085BO rough valve to complete
  • See page 188 for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: A4913BO Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Vincent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-7/8 in

Escutcheon Width: 7-7/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No