Pedestal Bathroom Sink in White
Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Coordinates with Rohl Bath Suites collection
- Spacious basin with rear overflow
- Also coordinates with Rohl Matheson™ collection
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Rohl RFE2371WH
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-3/8 in x 19-7/8 in
- Vessel Only:
- Yes