Single Handle Volume Control Valve Trim in Satin Nickel
Wave™ Single Handle Volume Control Valve Trim in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rough valve sold separately
- Order R1040R 3/4 in volume control rough valve
- Temperature and volume control
- Square escutcheon with bell housing and lever handle
- Order R1062BO 4-port, 3-way dedicated diverter rough valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wave™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 1-5/8 in
- Escutcheon Width:
- 1-5/8 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No