This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

You last purchased this on
 
ROHL®

Wellsford™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RWE124STN
  • Item #4705335
  • Manufacturer Part #WE1/24STN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Wellsford™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RWE124STN
  • Item #4705335
  • Manufacturer Part #WE1/24STN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mounting hardware included
  • Length can be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Wellsford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov