3 in. Abrasive Disc

You last purchased this on
 
Roloc™

3 in. Abrasive Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Roloc™

3 in. Abrasive Disc

  • Fast #
  • Part #3M7000000557
  • Item #744328
  • Manufacturer Part #7000000557
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
  • Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
  • Requires Certification

Specifications

Application:
Grinding
Diameter:
3 in
Material:
Ceramic, Cloth
Product Type:
Disc