1-1/2 in. Companion Gasket
1-1/2 in. Companion Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Coating:
- Shop Coated
- Diameter - Inside 1:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Companion Flange
- Thickness:
- 0.84 in
- UL Listed:
- No