10 in. Flanged Gasket for #501 Coupling
10 in. Flanged Gasket for #501 Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Other compounds available on request
- Compounded for water and sewer service
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Brand Model Compatibility:
- 501 Coupling
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 11-2/5 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 10.89 in - 11.6 in
- UL Listed:
- No