10 in. Range Gasket
10 in. Range Gasket
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- AWWA:
- AWWA C-219
- Application:
- Sewer, Water
- Diameter - Inside 1:
- 10 in
- Diameter - Outside:
- 10-1/2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Range (in):
- 10.00 in - 10.50 in
- UL Listed:
- No