10 x 1 in. IP Double Stainless Steel Strap Nylon Saddle

You last purchased this on
 
Romac Industries

10 x 1 in. IP Double Stainless Steel Strap Nylon Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

10 x 1 in. IP Double Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R202N121242
  • Item #224443
  • Manufacturer Part #286-121242
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Tap Size:
1 in