12 in. Asbestos Cement (AC) x Cast Iron Transition Gasket for C900 PVC or Ductile Iron Pipe
12 in. Asbestos Cement (AC) x Cast Iron Transition Gasket for C900 PVC or Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- Application:
- Cast Iron Pipe, Sewer, Water
- Brand Model Compatibility:
- C900 PVC or Ductile Iron Pipes
- Clean Bagged:
- No
- Diameter - Outside:
- 12 in
- FM Approved:
- No
- Fitting Type:
- Gasket, Transition
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No