12 in. End Ring for #501 Coupling in Black

Part #R501E12B  |  Item #189794  |  Manufacturer Part #201-E12B

$53.64 EACH
(Pricing is for 12 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 8 in

    Part #R501E08B | Item #233677 | Mfr. Part #201-E08B

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #R501E10B | Item #233680 | Mfr. Part #201-E10B

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.65 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #R501E12B | Item #189794 | Mfr. Part #201-E12B

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.64 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Color coded RED for O.D. and Std. Stl., BLACK for cast iron and YELLOW for A/C

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-219

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron