12 x 1-1/2 in. IP Iron Single Strap Saddle
12 x 1-1/2 in. IP Iron Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 12 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Tap Size:
- 1-1/2 in