12 x 1 in. CC Stainless Steel Double Strap Saddle

Part #R202N132041  |  Item #1247831  |  Manufacturer Part #286-132041

$233.45 EACH
(Pricing is for 1 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Plastic

Material Type: Nylon

Maximum Pressure: 350 psi

Tap Size: 1 in