12 x 1 in. CC Single Strap Saddle

You last purchased this on
 
Romac Industries

12 x 1 in. CC Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

12 x 1 in. CC Single Strap Saddle

  • Fast #
  • Part #R101S132041
  • Item #1810581
  • Manufacturer Part #282-132041
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Ductile Iron, Stainless Steel
Pressure - Maximum:
350 psi
Range (in):
12.00 in - 13.20 in
Tap Size:
1 in