12 x 10 in. Flanged Ductile Iron C110 Full Body Tapping Sleeve 12.90-13.30 in.
Style SST 12 x 10 in. Flanged Ductile Iron C110 Full Body Tapping Sleeve 12.90-13.30 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111
- Clean Bagged:
- No
- Collection:
- Style SST
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304, 304L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Range (in):
- 12.90 in - 13.30 in
- Tap Size:
- 10 in
- UL Listed:
- No