• Cart

Romac Industries 12 x 12 x 4 in. Flanged Ductile Iron Tapping Sleeve RSST1330040

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries 12 x 12 x 4 in. Flanged Ductile Iron Tapping Sleeve

RSST1330040

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65/45/12
AWWA Specifications
AWWA C-223
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 12 in x 4 in
Material
Stainless Steel
Range in
12.90 in - 13.30 in