16 x 1 in. IP Bronze Double Strap Saddle
16 x 1 in. IP Bronze Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For IPS steel, C900, ductile iron pipe
- Made in USA
- Double strap
Specifications
- ASTM:
- ASTM B-62, ASTM B-96
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 17.4 in
- Tap Size:
- 1 in
- Width:
- 4-1/2 in