18 in. Mechanical Joint x IPS Stainless Steel Backing Ring
18 in. Mechanical Joint x IPS Stainless Steel Backing Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for adapting ductile iron size pipe to mechanical joint fittings
Documents
Specifications
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- IPS Pipe, Sewer, Water
- Diameter - Inside 1:
- 18-9/50 in
- Diameter - Outside:
- 20-3/5 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 18 in
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Thickness:
- 10 ga
- UL Listed:
- No