2 in. CC Ductile Iron Single Strap Saddle

You last purchased this on
 
Romac Industries

2 in. CC Ductile Iron Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

2 in. CC Ductile Iron Single Strap Saddle

  • Fast #
  • Part #R202S189071
  • Item #2228056
  • Manufacturer Part #285-189071
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
16 in
Material:
Ductile Iron
Range (in):
17.40 in - 18.90 in
Tap Size:
2 in