3 x 3/4 in. CC Double Strap Saddle
3 x 3/4 in. CC Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 3.45 in - 4.05 in
- Tap Size:
- 3/4 in